Zoro Homepage

Vacuum Hand Crank Reel, 1-1/2In. X

  • Mfr # V-117-850

  • Zoro # G0674199


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Reel Inlet
3/4 in (F)NPT
Duty Rating
Heavy Duty
Overall Width
26 3/4 in
Mounting
Bench, Floor, Truck, Wall
Swivel Material
Zinc Plated Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V-117-850
Zoro #
G0674199
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
26 3/4 in
Overall Length
17 in
Overall Height
18 in
Swivel Inlet Size
1 1/2 in
Mount Base Width
15 in
Mounting Hole Center to Center Width
11 in
Swivel Inlet Thread Size
1 1/2 in - 2
Overall Dimensions
17 in L x 26 3/4 in W x 18 in H
Mount Hole Diameter
7/16 in
Reel Width
13 1/2 in
Mount Base Height
6 in
Swivel Outlet Thread Size
1 1/2 in - 2 in
Handle Length
3 1/2 in
Mounting Hole Center to Center Height
3 in
Reel Diameter
17 in
Swivel Outlet Size
1 1/2 in

Details

Reel Inlet
3/4 in (F)NPT
Duty Rating
Heavy Duty
Mounting
Bench, Floor, Truck, Wall
Swivel Material
Zinc Plated Steel
Item
Hand Crank Hose Reel
Drive Type
Hand Crank
Reel Material
Steel
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
225 Degrees F
Enclosed
No
Reel Color
Blue
Standards
CE
Seal Material
Nitrile
Fasteners Included
No
Reel Finish
Powder Coated
Base Motion Type
Stationary
Hose Capacity
50 ft (1 1/2 in I.D.)
Includes Leader Hose
No
Number of Mount Holes
4
Features
"A" Frame, CNC Spun Discs, Heavy Duty Steel Construction, Outlet Riser
Hose Reel Type
Wall Mount Hose Reel
Includes Hose
No
Bearing Construction
EPDM
Hose Reel Primary Application
Vacuum
Swivel Inlet Type
NPT
Swivel Inlet Gender
Female
Vacuum Rating
29 in Hg
Includes Gooseneck
No
Weight
28 lb
For Dual Hose
No
Swivel Outlet Type
Hose Cuff
Swivel Outlet Gender
Female

Description

Hand Crank Hose Reel, Vacuum, Hose Capacity 50 ft (1 1/2 in I.D.), Overall Height 18 in, Overall Length 17 in, Overall Width 26 3/4 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Ceiling, Floor, Truck, Wall, Reel Color Blue, Includes Gooseneck No, Hose Reel Type Wall Mount Hose Reel, Swivel Material Zinc Plated Steel, Swivel Outlet Gender Female, Swivel Outlet Size 1 1/2 in, Swivel Outlet Thread Size 1 1/2 in - 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.