Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EZ-SHWT-150
Zoro #
G4393767
UPC #
674255725072
Country of Origin
United States
Dimensions
Hose Inside Dia.
1/4"
Hose Length
50 ft.
Overall Width
10-1/4"
Overall Length
19-1/2"
Overall Height
21-1/4"
Details
Hose Included
Yes
Drive Type
Spring Return
(F)NPT Reel Inlet (In.)
1/4
Hose Outlet
1/4"
Hose Grade
T
Max. Pressure
200 psi
Thread
9/16" - 18 UNF
Max. Temp.
150 Degrees F
Item
Gas Welding Hose Reel
Latch
Locking
Seal Type
Viton(R)
Meets/Exceeds
R.M.A. and C.G.A. Type V.D. Specifications
Mounting
Floor, Wall, Ceiling, Bench or Truck
Bearings
Permanently Lubricated
Welding Hose Grade
T
For Use With
MAPP, Propane, Natural Gases and Fuel
Description
Gas Welding Hose Reel, Hose Grade T, Drive Type Spring Return
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.