Zoro Homepage

LUG NUTS, Carbon Steel, 1 in, Silver

  • Mfr # 201148

  • Zoro # G415453191


product price: $1.29
/ea
Sold in multiples of 7 for $9.03

Key Features

Material
Carbon Steel
Overall Length
1 in
Color
Silver
Seat Type
60 Degree Conical
Head Type
Spline Drive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201148
Zoro #
G415453191
UPC #
810012857321
Country of Origin
China

Dimensions

Overall Length
1 in
Thread Size
14x1.5
Wrench Size
7 Spline Tool

Details

Material
Carbon Steel
Color
Silver
Seat Type
60 Degree Conical
Head Type
Spline Drive
Design
Acorn

Description

14 mm X 1.5 Thread Size; 60 Degree Conical; Spline Drive; Requires 7 Spline Tool See Required Parts; 1 Inch Overall Length; 7 Spline Tool; Chrome Plated; Carbon Steel; Single


  • • Forged, Not Cut From Bar Stock; Forging Allows For Better Mechanical Properties And Consistent Quality
  • • Made Of 1045 Carbon Steel And Heat Treated To Grade 10.9
  • • Chrome Plated Lug Nuts Have A Long Lasting, High Luster Finish
  • • Coyote Lug Nut Is Double Nickel Plated To Surpass 48 Hour Salt Spray Testing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.