Zoro Homepage

TOOL

  • Mfr # 980001

  • Zoro # G815453432


product price: $22.25
/ea

Key Features

Socket Sizes (In.)
17-mm/ 19-mm/ 21-mm/ 23 mm
Color
Silver
Wrench Type
Fold-Down 4-Way Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980001
Zoro #
G815453432
UPC #
815210020225
Country of Origin
China

Dimensions

Socket Sizes (In.)
17-mm/ 19-mm/ 21-mm/ 23 mm

Details

Color
Silver
Wrench Type
Fold-Down 4-Way Wrench

Description

Fold-Down 4-Way Wrench; Chrome Plated; Single; With Socket Sizes 17/ 19/ 21/ 23-mm


  • • 2X Torque Compared To Standard Lug Wrenches
  • • 21 Inch Telescoping Handle
  • • Compact To 14 Inch For Easy Storage
  • • Perfect For Narrow Recessed Lug Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.