Shop COYOTE WHEEL ACCESSORIES
See all product information
Create Account
WHEEL ADAPTERS Deep Well 7 Point 1316 Inch Male X 78 Inch Male Black Carbon Steel Single
- Mfr # 11497-7
- Zoro # G808371644
product price:
$
5.95
/ea
Sold in multiples of 10 for
$59.50
Key Features
Type
7 Spline Lug Socket
Material
Carbon Steel
Drive Size
7/8 in And 13/16 in
Color
Black
Construction
Deep Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11497-7
- Zoro #
- G808371644
- UPC #
- 10815210014320
- Country of Origin
- China
Dimensions
- Drive Size
- 7/8 in And 13/16 in
Details
- Type
- 7 Spline Lug Socket
- Material
- Carbon Steel
- Color
- Black
- Construction
- Deep Wall
Description
Limited Lifetime Warranty
- • Made Of 1045 Carbon Steel And Heat Treated To Grade 10.9
- • Have A Long Lasting, High Luster Finish And Are Corrosion Tested
- • Double Nickel Plated To Surpass 48 Hour Salt Spray Test
- • Designed To Fit Into Small Diameter Of Recesses Of Newer Style Wheels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.