Shop COYOTE WHEEL ACCESSORIES

WHEEL ADAPTERS 5 x 1143 Millimeter 5 x 450 Inch Axle Bolt Circle 5 x 1143 Millimeter 5 x 450

  • Mfr # 5450-5450-B

  • Zoro # G208260135


product price:  $39.15
/ea
Sold in multiples of 2 for $78.30

Key Features

Hub Bore
70.50 mm
Color
Black
Material
Aluminum
Vehicle Bolt Circle (IN)
5x4.50
Thickness
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5450-5450-B
Zoro #
G208260135
UPC #
10810012856413
Country of Origin
China

Dimensions

Thickness
1-1/4 in
Stud Size
1/2x20
Hub Size
70.50 mm

Details

Hub Bore
70.50 mm
Color
Black
Material
Aluminum
Vehicle Bolt Circle (IN)
5x4.50
Design
Acorn Open End
Hub Fitment
Hub Centric
Seat Type
60 Degree Conical Bulge
Number Of Lug Nuts
5

Description

Limited 1 Year Or 12,000 Mile Warranty


  • • Made Of Air Craft Quality 6061-T6 Aluminum
  • • Anodized To Protect From Corrosion
  • • Developed To Help The Installer Better Serve The Needs Of The Marketplace
  • • Can Be Used To Resolve Many Clearance Issues Faced In Aftermarket Or Custom Wheel Installations

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.