Zoro Homepage

WHEEL ADAPTERS

  • Mfr # 5450-5450H-AA705-14

  • Zoro # G515453244


product price: $43.49
/ea

Key Features

Color
Black
Material
Aluminum
Hub Bore
70.50 mm
Hub Fitment
Hub Centric
Hub Size
70.50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5450-5450H-AA705-14
Zoro #
G515453244
UPC #
810012856508
Country of Origin
United States

Dimensions

Hub Size
70.50 mm
Stud Size
14x1.5
Thickness
0.79 in

Details

Color
Black
Material
Aluminum
Hub Bore
70.50 mm
Hub Fitment
Hub Centric
Vehicle Bolt Circle (IN)
5x4.50
Number Of Lug Nuts
5

Description

5 x 114.3-mm/ 5 x 4.50 Inch Axle Bolt Circle; 5 x 114.3-mm/ 5 x 4.50 Inch Wheel Bolt Circle; Hub Centric; 14 mm x 1.5 Thread Size Studs; 70.50 mm Center Bore; 0.79 Inch Thick; Black; Billet Aluminum


  • • Constructed From Aircraft Quality 6061-T6 Aluminum
  • • Anodized To Prevent Corrosion
  • • Perfect For A Wide Variety Of Clearance Issues And Custom Wheel Installations
  • • High Quality Construction Wheel Studs Are Constructed From 1045 Carbon Steel And Treated To ISO 898-1 Class 10.9
  • • Easy To Install

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.