Zoro Homepage

WHEEL ADAPTERS

  • Mfr # 6550-6550H-C95

  • Zoro # G715453327


product price: $57.55
/ea

Key Features

Hub Bore
95.05 mm
Color
Black
Material
Aluminum
Seat Type
60 Degree Conical
Design
Acorn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6550-6550H-C95
Zoro #
G715453327
UPC #
810034665188
Country of Origin
China

Dimensions

Stud Size
14x1.5
Thickness
1-1/2 in
Hub Size
95.05 mm

Details

Hub Bore
95.05 mm
Color
Black
Material
Aluminum
Seat Type
60 Degree Conical
Design
Acorn
Vehicle Bolt Circle (IN)
6x5.50
Number Of Lug Nuts
6
Hub Fitment
Hub Centric

Description

6 x 139.7-mm/ 6 x 5.50 Inch Axle Bolt Circle; 6 x 139.7-mm/ 6 x 5.50 Inch Wheel Bolt Circle; Hub Centric; 14 mm x 1.5 Thread Size Studs; 95.05 mm Center Bore; 1-1/2 Inch Thick; Anodized Black; Billet Aluminum; 1 Adapter And 6-Lugnuts


  • • Constructed From Aircraft Quality 6061-T6 Aluminum
  • • Each Spacer Is Anodized Black Which Significantly Enhances The Hardness And Corrosion Resistance
  • • Adapters Are Produced Using CNC Lathes And Milling Machines
  • • CNC Ensures A Precise Fit To Your Vehicle Hub Eliminating Possible Vibration
  • • Improve Vehicle Handling
  • • Correct Offset Issue
  • • Easy Bolt-On Installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.