Shop COYOTE WHEEL ACCESSORIES

WHEEL ADAPTERS 8 x 1651 Millimeter 8 x 650 Inch Axle Bolt Circle 8 x 1651 Millimeter 8 x 650

  • Mfr # 8650-8650H-E14

  • Zoro # G108260129


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Aluminum
Hub Bore
116.70 mm
Vehicle Bolt Circle (IN)
8x6.50
Hub Size
116.70 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8650-8650H-E14
Zoro #
G108260129
UPC #
810012857147
Country of Origin
China

Dimensions

Hub Size
116.70 mm
Stud Size
14x1.5
Thickness
2 in

Details

Color
Black
Material
Aluminum
Hub Bore
116.70 mm
Vehicle Bolt Circle (IN)
8x6.50
Design
Acorn
Seat Type
60 Degree Conical Bulge
Number Of Lug Nuts
8
Hub Fitment
Hub Centric

Description

Limited Lifetime Warranty


  • • Constructed From Aircraft Quality 6061-T6 Aluminum
  • • Anodized To Prevent Corrosion
  • • Perfect For A Wide Variety Of Clearance Issues And Custom Wheel Installations
  • • High Quality Construction Wheel Studs Are Constructed From 1045 Carbon Steel And Treated To ISO 898-1 Class 10.9
  • • Easy To Install

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.