Shop VP RACING
See all product information
Create Account
Utility Jug, Plastic, 3 gal, Blue, For Non-Fuel, Non Kerosene Products
- Mfr # 4182-CA
- Zoro # G905443237
product price:Â
$
30.79
/ea
Sold in multiples of 4 for
$123.16
Key Features
Material
Plastic
Capacity
3 gal
Compatible Fluids
For Non-Fuel, Non Kerosene Products
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4182-CA
- Zoro #
- G905443237
- UPC #
- 846781011572
- Country of Origin
- United States
- Item
- Utility Jug
- Material
- Plastic
- Capacity
- 3 gal
- Compatible Fluids
- For Non-Fuel, Non Kerosene Products
- Color
- Blue
Description
3 GALLON BLUE VP RACING MOTORSPORT CONTAINER. A MULTI-PURPOSE UTILITY JUG DESIGNED FOR YOUR OUTDOOR USES. IT FEATURES AN ERGONOMICALLY CONTOURED HANDLE AND A BOTTOM GRIP FOR EASY POURING. THIS CONTAINER IS SOLELY INTENDED FOR USE WITH NON-FUEL OR NON-KEROSENE PRODUCTS AND MUST NOT BE USED TO TRANSPORT FUEL OR KEROSENE. FOR STORAGE AND TRANSPORT OF RECYCLABLE AUTOMOTIVE FLUIDS, NON-POTABLE WATER, FEED ATTRACTANTS AND OTHER OUTDOOR PRODUCTS. HOSES AND ADDITIONAL ACCESSORIES SOLD SEPARATELY.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.