Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WHEEL SPACER

  • Mfr # 5100-25-57-M1415BLK

  • Zoro # G615453380


product price: $89.25
/ea
Free Shipping & Returns

Key Features

Hub Bore
57.10 mm
Color
Black
Material
Aluminum
Stud Size
14x1.5
Vehicle Bolt Circle (IN)
5x4.40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5100-25-57-M1415BLK
Zoro #
G615453380
UPC #
810020327069
Country of Origin
United States

Dimensions

Stud Size
14x1.5
Thickness
0.98 in
Hub Size
57.10 mm

Details

Hub Bore
57.10 mm
Color
Black
Material
Aluminum
Vehicle Bolt Circle (IN)
5x4.40
Hub Fitment
Hub Centric

Description

5 x 100-mm/ 5 x 3.93 Inch Axle Bolt Circle; 5 x 112-mm/ 5 x 4.40 Inch Wheel Bolt Circle; Hub Centric; 14 mm x 1.5 Thread Size Studs; 57.10 mm Center Bore; 25-mm/ 0.98 Inch Thickness; Anodized Black; Aluminum; With 5 Short Head Acorn Conical Seat M14 x 1.50 Chrome Lug Bolts And 5 Acorn Conical Seat M14 x 1.50 Black Lug Bolts


  • • Constructed From Aircraft Quality 6061-T6 Aluminum
  • • Perfect For Minor Clearance Issues With Tires Rubbing On Shocks Or Struts
  • • CNC Lathes And Milling Machines Ensures A Precise Fit To Your Vehicle Hub Eliminating Possible Vibration
  • • Spacers Will Improve The Appearance Of Your Vehicle
  • • Fix Clearance Issues, Create More Brake Clearance And Close Fender Gaps Too

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.