Zoro Homepage

WHEEL SPACER

  • Mfr # 911124-A

  • Zoro # G515453329


product price: $9.59
/ea

Key Features

Material
Aluminum
Color
Silver
Mounting Type
Bolt-On
Hub Centric
Non-Hub Centric
Bolt Pattern (IN)
5x3.93/ 5x4.13/ 5x4.25/ 5x4.33/ 5x4.40/ 5x4.50/ 5x4.52/ 5x4.72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
911124-A
Zoro #
G515453329
UPC #
810171840141
Country of Origin
China

Dimensions

Thickness
0.20 in
Hub Size
3.18 in

Details

Material
Aluminum
Color
Silver
Mounting Type
Bolt-On
Hub Centric
Non-Hub Centric
Bolt Pattern (IN)
5x3.93/ 5x4.13/ 5x4.25/ 5x4.33/ 5x4.40/ 5x4.50/ 5x4.52/ 5x4.72
Wheel Type
OE Wheel or Aftermarket Wheel

Description

5 x 100-mm/ 5 x 3.93-Inch/ 5 x 105-mm/ 5 x 4.13-Inch/ 5 x 108-mm/ 5 x 4.25-Inch/ 5 x 110-mm/ 5 x 4.33-Inch/ 5 x 112-mm/ 5 x 4.40-Inch/ 5 x 114.3-mm/ 5 x 4.50-Inch/ 5 x 115-mm/ 5 x 4.52-Inch/ 5 x 120-mm/ 5 x 4.72 Inch Bolt Patterns; 5-mm/ 3/16 Inch Thickness; Wheel Bolt Mount; Non-Hub Centric Mounting; 81.00 mm Hub Size; Silver; Die Cast Aluminum; Set Of 2


  • • Constructed From Aluminum
  • • Increase Clearance Between Suspension And Outer Wall Of Tire And Eliminate Potential Interference
  • • Improve Your Vehicles Wheel Spacing, Stance, And Overall Appearance By Closing The Gap Between Your Fender And Tire
  • • Offers Excellent Corrosion Resistance And Rigidity
  • • All Products Are Designed And Quality Tested In The United States To Meet Or Exceed Industry Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.