Zoro Homepage

WHEEL SPACER

  • Mfr # GM6550-15-781

  • Zoro # G315453376


product price: $28.95
/ea

Key Features

Material
Aluminum
Color
Black
Hub Size
3.07 in
Hub Centric
Hub Centric
Thickness
0.60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM6550-15-781
Zoro #
G315453376
UPC #
810034665218
Country of Origin
China

Dimensions

Hub Size
3.07 in
Thickness
0.60 in

Details

Material
Aluminum
Color
Black
Hub Centric
Hub Centric
Bolt Pattern (IN)
6x5.50
Wheel Type
OE Wheel or Aftermarket Wheel

Description

6 x 139.7-mm/ 6 x 5.50 Inch Bolt Pattern; 15-mm/ 0.60 Inch Thickness; Wheel Stud Mount; Hub Centric Mounting; 78.10 mm Hub Size; Anodized Black; Aluminum; Single


  • • Constructed From Aircraft Quality 6061-T6 Aluminum
  • • Spacers Are Produced Using CNC Lathes And Milling Machines
  • • Coyote Wheel Accessories Products Are Meet Or Exceed Factory Load Standards
  • • Improve Vehicle Handling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.