Cozy Legs Heater Panel

  • Mfr # CP-LEGS

  • Zoro # G816424073


original price:  $73.65 , new price: $71.19 , 3 percent off
new price:  $71.19
/ea

Key Features

Heating Method
Radiant
Includes
Feet
Number of Heat Settings
3
Housing Color
Black
Wattage Output
150 W
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CP-LEGS
Zoro #
G816424073
UPC #
706069235314
Country of Origin
China

Dimensions

Overall Width
19 in
Manufacturers Warranty Length
6 mo
Overall Height
8 in
Overall Depth
1 in
Cord Length
6 ft

Details

Heating Method
Radiant
Includes
Feet
Number of Heat Settings
3
Housing Color
Black
Wattage Output
150 W
Air Temp. Rise
140 Degrees F
For Use Indoors/Outdoors
Indoor Only
Housing Finish
High Gloss
Remote Control Functions
No Remote Control Included
Fan Only Operation
No
Voltage
120V AC
Heater Style
Flat Panel
Batteries Required
No
Max. Surface Temperature
140 Degrees F
Oscillation
Non-Oscillating
Safety Tip-Over Switch Included
No
Item
Cozy Legs Heater Panel
Standards
ANSI, ASTM, CSA, ETL Zero-Clearance Rating and TÜV Certification, ETL-Listed, NFPA, NOM, UL
Frequency
60 Hz
Control Type
Switch

Description

Cozy Legs Heater Panel, Non-Oscillating, Overall Height 8 in, Overall Width 19 in, Overall Depth 1 in, Number of Heat Settings 3, Key Features Not Applicable, Remote Control Functions No Remote Control Included, Safety Tip-Over Switch Included No, Control Type Switch, Heater Style Flat Panel, Heating Method Radiant, Wattage Output 150 W, Housing Color Black, NEMA Plug Configuration Not Applicable, Mounting Type Floor, Surface, Mounting Location Floor, Wall, Not Applicable Phase, Voltage 120V AC

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.