Shop CALORITECH

space heater

  • Mfr # GX158CT

  • Zoro # G223354284


product price:  $4,887.99
/ea
Free Shipping & Returns

Key Features

Phase
3
Contactor Coil Voltage
240 V
Housing Color
Gray
Thermostat Included
Thermostat Included
Amperage
14.5 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GX158CT
Zoro #
G223354284
UPC #
850046992858
Country of Origin
Canada

Dimensions

Overall Height
18 1/2 in
Cabinet Width
23 in
Cabinet Height
18 1/2 in
Overall Width
23 in
Overall Depth
29 in
Overall Length
31 in
Cabinet Depth
29 in

Details

Phase
3
Contactor Coil Voltage
240 V
Housing Color
Gray
Thermostat Included
Thermostat Included
Amperage
14.5 A
Housing Finish
Epoxy Coated
NEMA Plug Configuration
Hardwired
Item
Space Heater
Electrical Connection
Hardwired
Element Type
Caloritech(TM) Type KX Finned Tubular Sheathed
Heater Style
Cabinet
Includes
Contactor, Thermostat
Housing Material
Steel
Heating Capacity
51,180 BtuH
Air Flow
1,800 cfm
Air Temp. Rise
25 Degrees F
Wattage Output
15,000 W
Voltage
600 V
Duty Rating
Commercial Grade
Control Type
Thermostat
Grille Color
Gray
For Location
Indoor

Description

Space Heater, Mounting Type Surface, Air Temp. Rise 25 Degrees F

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.