Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pet Safe Warmer Chicken Coop Heater, 200W, 200w, 120v, 1 Phase

  • Mfr # CL-COOP

  • Zoro # G6228411


product price: $50.39
/ea

Key Features

Watts
200w
Heater Voltage
120VAC
Width
12.01"
Height
0.63"
Electric Heater Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL-COOP
Zoro #
G6228411
UPC #
706069235246
Country of Origin
China

Dimensions

Width
12.01"
Height
0.63"
Length
Cozy Coop

Details

Watts
200w
Heater Voltage
120VAC
Electric Heater Phase
1
Phase
1
Item
Pet Safe Warmer Chicken Coop Heater,200W
Voltage
120v
Amps AC
1.67
Series
Cozy Coop

Description

Pet Safe Warmer Chicken Coop Heater,200W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.