Residential Gas Furnace, 34 in H, 115 V AC

  • Mfr # W801T0503A14UHNNAS
  • Zoro # G213355697
product price: 
$
1,736.99
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Available Cooling Tons
3 ton
Heating Capacity Input
50,000 BtuH
Fuel Type
Natural Gas
Air Flow
1,305 cfm
Overall Width
14 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W801T0503A14UHNNAS
Zoro #
G213355697
UPC #
662021625060
Country of Origin
Mexico

Dimensions

Overall Width
14 in
Overall Depth
29 59/100 in
Overall Height
34 in
Flue Diameter
4 in
Manufacturers Warranty Length
10 yr (Heat Exchanger), 5 yr (Parts)
Bottom Return Filter Size
12 in x 24 in
Side Return Filter Size
15 3/4 in x 25 in
Fits Chest Size
1/4 Turn Door Knobs for Tool Less Access, 7-Segment LED All Units, Blower Shelf Design-Serviceable in All Furnace Orientations, Direct Spark Ignition for Reliability and Longevity, Heat Exchanger is Removable for Improved Serviceability, Hemmed Edges on Cabinets and Door, Integrated Control Boards Feature Dip Switches for Easy System Set Up, QR Codes for Quick Access to Product Information from Smart Phone or Tablet, Solid Doors Provide Quiet Operation

Details

Available Cooling Tons
3 ton
Heating Capacity Input
50,000 BtuH
Fuel Type
Natural Gas
Air Flow
1,305 cfm
Annual Fuel Utilization Efficiency 
80 %
Heating Capacity Output
40,000 BtuH
Motor Type
Constant Torque
Standards
AHRI, CSA, cULus, ISO 9001:2015
Item
Residential Gas Furnace
California Low NOx Compliant
Yes
Heater Voltage
115 V
Product Type
80% AFUE Gas Furnaces
Cabinet Configuration
Upflow Furnace
Heating Area
1,000 sq ft
Furnace Type
Power Vented
Primary Heat Exchanger Material
Aluminized Steel
Required Air Flow
870 cfm
Features
1/4 Turn Door Knobs for Tool Less Access, 7-Segment LED All Units, Blower Shelf Design-Serviceable in All Furnace Orientations, Direct Spark Ignition for Reliability and Longevity, Heat Exchanger is Removable for Improved Serviceability, Hemmed Edges on Cabinets and Door, Integrated Control Boards Feature Dip Switches for Easy System Set Up, QR Codes for Quick Access to Product Information from Smart Phone or Tablet, Solid Doors Provide Quiet Operation
Air Temperature Rise
25 Degrees to 35 Degrees F
Service Access Location
Front

Description

Residential Gas Furnace

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews