Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Cozy Portable Electric Heater, 200w, 120V AC, 1 Phase CL-2

Portable Electric Heater, 200w, 120V AC, 1 Phase (Discontinued)

  • Mfr # CL-2
  • Zoro # G1659548
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL-2
Zoro #
G1659548
UPC #
706069235253
Country of Origin
China

Dimensions

Width
12.01"
Height
0.63"
Cord Length
10 in
Manufacturers Warranty Length
6 mo
Overall Width
12 in
Overall Depth
5/8 in
Overall Dimensions - H x W x D
19 in x 12 in x 5/8 in
Overall Height
19 in

Details

Watts
200w
Heating Method
Radiant
Electric Heater Phase
1
Includes
Handle
Number of Heat Settings
2
Amps AC
1.67
Phase
1
Item
Portable Electric Heater
NEMA Plug Configuration
1-15P
Max. Surface Temperature
170 Degrees F
Voltage
120V AC
Standards
ETL Listed
Housing Material
Plastic
Wattage Output
200W
Safety Tip-Over Switch Included
No
Control Type
Switch
Programming Capability
Not Programmable
Housing Color
Black
Fan Only Operation
No
Heater Style
Floor
For Use Outdoors
Indoor Only
Oscillation
Non-Oscillating
Heating Capacity
682 BtuH
Filter Included
No
Remote Control Functions
No Remote Control Included
For Use Indoors/Outdoors
Indoor Only

Description

Portable Electric Heater, Non-Oscillating, Overall Height 19 in, Overall Width 12 in, Overall Depth 5/8 in, Number of Heat Settings 2, Key Features Mechanical Controls, Programming Capability Not Programmable, Remote Control Functions No Remote Control Included, Safety Tip-Over Switch Included No, Control Type Switch, Heater Style Floor, Heating Method Radiant, Wattage Output 200W, Housing Color Black, NEMA Plug Configuration 1-15P, Mounting Type Surface, Mounting Location Floor, Voltage 120V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.