This item is Discontinued.

Cozy Tyme Cozy Tyme B173A-20RDK-UE 108 x 90 in. Pascal Flannel Reversible Sherpa Throw Blanket; Red B173A-20RDK-UE

Cozy Tyme B173A-20RDK-UE 108 x 90 in. Pascal Flannel Reversible Sherpa Throw Blanket; Red (Discontinued)

  • Mfr # B173A-20RDK-UE
  • Zoro # G503684612
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B173A-20RDK-UE
Zoro #
G503684612
UPC #
680747710624
Country of Origin
China

Description

This solid micro plush throw blanket comes with reversible two sides. One side is made of ultra-soft flannel fleece, while the other side is made of cozy warm sherpa. It features a fine softness and elegance with a rich and inviting velvet plush feeling. The micro plush sherpa throw blanket is super soft and it can keep you warm during spring, fall, and will be a perfect blanket during winter. The fluffy flannel fleece throw will keep you cozy. The blanket can be used as the warm bedspread as well. Our throw blanket is also designed for an equally stylish look on a bed, sofa or favorite armchair.

Features
  • Pascal Flannel Reversible Sherpa Throw Blanket
  • Luxurious products to help you sleep, relax, relieve your boyds ache
Specifications
  • Color: Red
  • Collection: Pascal Flannel
  • Size: 108 x 90 in.
  • Weight: 7.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.