This item is Discontinued.

Cozy Vented Gas Floor Furnace, NG, 35000 BtuH 90N50A

Vented Gas Floor Furnace, NG, 35000 BtuH (Discontinued)

  • Mfr # 90N50A
  • Zoro # G3324036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90N50A
Zoro #
G3324036
UPC #
673154122005
Country of Origin
United States

Dimensions

Height
32"
Width
22"
Depth
29-1/4"
Pipe Size Supply
1/2"NPT
Grille Size
24" x 34"

Details

Item
Vented Gas Floor Furnace
Gas Type
NG
BtuH Input
50,000
BtuH Output
35,000
Vent
4"
Vent Type
B Type
Standards
ANSI Z21.86, CSA 2.32
Floor to Center of Vent
22 in
Floor Opening
22-1/2 x 32-1/2"
Includes
Wall Thermostat and Drafthood
Ignition System
Piezo Spark to Standing Pilot

Description

Floor to Center of Vent 22 in, Vent Type B Type, Includes Wall Thermostat and Drafthood, Standards ANSI Z21.86, CSA 2.32

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.