Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kimble Kimax Class A Serialized and Certified Straight Bore Burets PTFE Stopcock 10ML

  • Mfr # 17027F-10

  • Zoro # G005978219


product price: $658.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17027F-10
Zoro #
G005978219
UPC #
-
Country of Origin
United States

Description

Kimble kimax straight bore burettes used for general purpose titrations requiring traceable volumetric accuracy. Precision bore buret is permanently marked with an individual serial number and is traceable to nist standards supplied with a certificate of graduation accuracy delivery stem of the 10 ml size is 115 mm long to meet requirements of potentiometric titration burets (astm d664) supplied with a chemically-resistant, self-lubricating ptfe stopcock plug and a kim-kap dust cap easy-to-read durable white ceramic enamel scale funnel fill style buret replacement 2 mm straight bore stopcock plug is 821001-0002 designed from astm specification e287, class a requirements manufactured to the specifications found in astm e694 calibrated to the accuracy requirements found in astm specification e542 manufactured from 33 expansion, expansion, low extractable borosilicate glass conforming to usp type i and astm e438, type i, class a requirements. Warning: this product can expose you to chemicals including tetrafluoroethylene, which are known to the state of california to cause cancer. Prop 65 warning

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.