8in ECO Funnel for 5 Gal Drum, for Rieke FS70 containers

  • Mfr # 400722

  • Zoro # G516560545


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Labware Basic Material
Polyethylene
Capacity
2000 ML
Series
ECO Funnel
Size
8 IN
For Use With
Research or further manufacturing use only, not for food or drug use.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400722
Zoro #
G516560545
UPC #
-
Country of Origin
United States

Dimensions

Size
8 IN

Details

Labware Basic Material
Polyethylene
Capacity
2000 ML
Item
8" ECO FunnelĀ® for 5 Gal Drum, for Rieke FS70 containers
Series
ECO Funnel
For Use With
Research or further manufacturing use only, not for food or drug use.

Description

ECO Funnel is the original screw-on safety funnel with a lid for laboratory waste disposal. ThisECO funnel is designed to fit a 5 gallon drum with Rieke FS-70 70mm NPS, 8TPI closure, alsocalled an FS70 or FS80. Patented funnel design features a latching lid with gasket to keep fumescontained. A removable large particle filter catches stir bars or other items. A detachable tube extendsinto the waste container to minimize chemical evaporation. Features include additional safetymechanism to prevent over-filling and secondary air-lock tube that creates a small air gap in wastecontainer, which causes fluid to back up temporarily into the funnel when the container is full. Afterthe screw cap adapter is loosened, the remaining fluid will safely flow into the container and notspill. Funnel prevents emissions of 99.9% of volatile waste solvents, acids, and bases in the laboratory.2000 ml fluid capacityFunnel top without the stem 9'' W x 11''LDimensions: Lid Open 9''L x 11''W x 27.5''HDimensions: Lid Closed 9''L x 11''W x 19''HShipping Dimensions: 9.00 x 11.00 x 27.50Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.