
8in ECO Funnel for Plastic Drums, with 2in NPT fine thread screw cap adapter
Mfr # 400723
Zoro # G516560552
product price: $329.99
/ea
Free Shipping & Returns
Key Features
For Use With
Research or further manufacturing use only, not for food or drug use.
Capacity
2000 ML
Labware Basic Material
Polyethylene
Size
8 IN
Series
ECO Funnel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400723
Zoro #
G516560552
UPC #
-
Country of Origin
United States
Dimensions
Size
8 IN
Details
For Use With
Research or further manufacturing use only, not for food or drug use.
Capacity
2000 ML
Labware Basic Material
Polyethylene
Item
8" ECO FunnelĀ® for Plastic Drums, with 2" NPT fine thread screw cap adapter
Series
ECO Funnel
Description
ECO Funnel is the original screw-on safety funnel with a lid for laboratory waste disposal. This 8''ECO Funnel is designed to fit the 2'' NPT fine thread opening on a UN plastic drums. Patenteddesign features a latching lid with gasket to keep fumes contained. A removable large particle filtercatches stir bars or other items. A detachable tube extends into the waste container to minimizechemical evaporation. ECO Funnel includes an additional safety feature to prevent over-filling; asecondary air-lock tube creates a small air gap in your waste container, which causes fluid to backup temporarily into the funnel when the container is full. After the screw cap adapter is loosened,the remaining fluid will safely flow into the container and not spill. Prevents emissions of 99.9% ofvolatile waste solvents, acids, and bases in the laboratory.2000 ml fluid capacityFunnel top without the stem 9'' W x 11''LDimensions: Lid Open 9''L x 11''W x 27.5''HDimensions: Lid Closed 9''L x 11''W x 19''HShipping Dimensions: 9.00 x 11.00 x 27.50Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.