8in ECO Funnel, with 70mm SW cap adapter for 6TPI buttress containers

  • Mfr # 400725

  • Zoro # G216554738


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Series
ECO Funnel
Capacity
2000 ML
Size
8 IN
Labware Basic Material
Polyethylene
For Use With
Research or further manufacturing use only, not for food or drug use.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
400725
Zoro #
G216554738
UPC #
-
Country of Origin
United States

Dimensions

Size
8 IN

Details

Series
ECO Funnel
Capacity
2000 ML
Item
8" ECO FunnelĀ®, with 70mm SW cap adapter (for 6TPI buttress containers)
Labware Basic Material
Polyethylene
For Use With
Research or further manufacturing use only, not for food or drug use.

Description

ECO Funnel is the original screw-on safety funnel with a lid for laboratory waste disposal. Designedto fit a 20 liter 5 gallon Rectangular Samson Stacker Drum with a 70mm 6TPI closure.Patented design features a latching lid with gasket to keep fumes contained. A removable largeparticle filter catches stir bars or other items. A detachable tube extends into the waste container tominimize chemical evaporation. ECO Funnel includes an additional safety feature to prevent overfilling;a secondary air-lock tube creates a small air gap in your waste container, which causes fluidto back up temporarily into the funnel when the container is full. After the screw cap adapter isloosened, the remaining fluid will safely flow into the container and not spill. Prevents emissions of99.9% of volatile waste solvents, acids, and bases in the laboratory. Prevents emissions of 99.9%of volatile waste solvents, acids, and bases in the laboratory.2000 ml fluid capacityFunnel top without the stem 9'' W x 11''LDimensions: Lid Open 9''L x 11''W x 27.5''HDimensions: Lid Closed 9''L x 11''W x 19''HShipping Dimensions: 9.00 x 11.00 x 27.50Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.