Zoro Homepage

8in ECO Funnel with 83mm cap adapter for carboys

  • Mfr # 400724

  • Zoro # G116554739


product price: $616.99
/ea
Free Shipping & Returns

Key Features

Capacity
2000 ML
For Use With
Research or further manufacturing use only, not for food or drug use.
Series
ECO Funnel
Labware Basic Material
Polyethylene
Size
8 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400724
Zoro #
G116554739
UPC #
-
Country of Origin
United States

Dimensions

Size
8 IN

Details

Capacity
2000 ML
For Use With
Research or further manufacturing use only, not for food or drug use.
Series
ECO Funnel
Item
8" ECO FunnelĀ® with 83mm cap adapter for carboys
Labware Basic Material
Polyethylene

Description

ECO Funnel is the original screw-on safety funnel with a lid for laboratory waste disposal. This 8''ECO Funnel is designed to fit heavy duty Nalgene carboys with a 83B closure. Patented designfeatures a latching lid with gasket to keep fumes contained. A removable large particle filtercatches stir bars or other items. A detachable tube extends into the waste container to minimizechemical evaporation. ECO Funnel includes an additional safety feature to prevent over-filling; asecondary air-lock tube creates a small air gap in your waste container, which causes fluid to backup temporarily into the funnel when the container is full. After the screw cap adapter is loosened,the remaining fluid will safely flow into the container and not spill. Prevents emissions of 99.9% ofvolatile waste solvents, acids, and bases in the laboratory.2000 ml fluid capacityFunnel top without the stem 9'' W x 11''LDimensions: Lid Open 9''L x 11''W x 27.5''HDimensions: Lid Closed 9''L x 11''W x 19''HShipping Dimensions: 9.00 x 11.00 x 27.50Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.