Shop All Angle Grinders & Accessories
Cp
Superlative Performance Angle Grinder, 4-1/2 in Dia Wheel, 5/8-11 Arbor/Shank, 2.3 hp, For Wheel: Ty
Mfr # 6151607320
Zoro # G708847942
Free Shipping & Returns
$2,122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cp
- MFR # 6151607320
- Zoro # G708847942
- UPC # 15451701215
- Country of Origin Unknown
- Category Angle Grinders & Accessories
Description
CP Angle Grinder, Superlative Performance, 4-1/2 in Wheel Diameter, 5/8-11 Arbor/Shank, 12000 rpm Speed, 2.3 hp, 42 to 68 cfm, 90 psig Air, 3/8 in Air Inlet, Rear Exhaust Location, Lever Throttle, 1/2 in Minimum Hose, Ergonomic Handle, 93 dB Power/82 dB Pressure Sound Level, For Wheel Type: Type 27, 9.37 in L Dimensions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE Hex Drive Socket Adapter, 1/4 in Input Drive Size, 3/8 in Output Drive Size, Black Oxide (48-32-5031)
- CARICA Telescoping Mirror/Pick-up Tool (17805)
- BOSCH Stubby Spade Bit, 1 1/8 In, 1/2 Hex, 4 In L (DSBS1015)
- KNIPEX Tweezers Set, 5 pc Premium Stainless Ste (92 00 02)
- AIRCAT 1.0 Hp 4-1/2" Angle Grinder With Spindle Lock (6340-A)
- METABO Angle Grinder, 12 A, Barrel Grip, 9.7 lb (T 13-125 TuckPoint Set)
- FEIN CG13-150PDE 6 In. Angle Grinder (CG13-150PDE)
- METABO Angle Grinder, 11 A, Barrel Grip, 5.1 lb (W 11-125 Set)
- VIKING Angle Grinder, 5/8"-11" Arbor, 5 " Wheel (VT3205)
- MAKITA 4-1/2" Angle Grinder, 7.5A, Slide, Lock-On, AC/DC (9557NB)
- MILWAUKEE TOOL 11 Amp 4-1/2” / 5” Braking Small Angle Grinder Paddle No-lock (6143-31)
- Cp Grinders & Accessories