Zoro Homepage

Cap, EPDM, Threaded 38 mm

  • Mfr # 9462000

  • Zoro # G603614793


product price: $12.99
/ea

Key Features

Specific Fitting Shape
Thread-On Bag Closure
Fitting Connection Type
Threaded
Series
UDC
Color
Black
Standards
NSF/ANSI 169
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9462000
Zoro #
G603614793
UPC #
-
Country of Origin
United States

Dimensions

Compatible Pipe Size
38 mm
Overall Length
1 1/2 in

Details

Item
Quick Connection Fitting Cap
Specific Fitting Shape
Thread-On Bag Closure
Fitting Connection Type
Threaded
Series
UDC
Color
Black
Standards
NSF/ANSI 169
Application
Chemical
Fitting Material
EPDM
Maximum Operating Temperature
160 Degrees F
Maximum Operating Pressure
15 psi
Minimum Operating Temperature
32 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Shape
Cap
Operating Temperature - Minimum
32 Degrees F
Operating Pressure - Maximum
15 psi
Operating Temperature - Maximum
160 Degrees F
For Media Type
Air, Chemicals, Gases, Non-Potable Water, Oils

Description

Quick Connection Fitting Cap, Application Chemical, Fitting Connection Type Threaded, Fitting Material EPDM, Fitting Tube Size Inner Diameter Not Applicable, Material Grade Not Applicable, Specific Fitting Shape Thread-On Bag Closure, Compatible Pipe Size 38 mm, Fitting Tube Size Outer Diameter Not Applicable, Standards NSF/ANSI 169, Overall Length 1 1/2 in, Color Black, Compatible Tube Material Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.