Zoro Homepage

Polypropylene, Barbed 1/2 in

  • Mfr # 95100

  • Zoro # G003576356


product price: $44.19
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow Coupler
Series
UDC
Color
Gray
Standards
NSF
Application
Chemical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95100
Zoro #
G003576356
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 1/4 in
Fitting Side B Tube Inner Diameter
1/2 in
Fitting Side 2 Tube Inner Diameter
1/2 in

Details

Item
Quick Connection Coupling
Specific Fitting Shape
90 Degrees Elbow Coupler
Series
UDC
Color
Gray
Standards
NSF
Application
Chemical
Minimum Operating Temperature
32 Degrees F
Fitting Side A Connection Type
Coupler
Vacuum Rating
20 inHg
Flow Control Type
Shut-off
Fitting Material
Polypropylene
Maximum Operating Temperature
160 Degrees F
Fitting Side B Connection Type
Barbed
Maximum Operating Pressure
15 psi
Fitting Shape
90 Degrees Elbow
Fitting Side 1 Connection Type
Quick-Disconnect Coupler
Operating Temperature - Maximum
160 Degrees F
Fitting Side 2 Connection Type
Barbed
Operating Temperature - Minimum
32 Degrees F
Operating Pressure - Maximum
15 psi
Connector Type
Coupling
For Media Type
Chemicals, Food, Potable Water

Description

Quick Connection Coupling, Application Chemical, Fitting Side A Connection Type Coupler, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/2 in, Flow Control Type Shut-off, Fitting Material Polypropylene, Overall Length 3 1/4 in, Specific Fitting Shape 90 Degrees Elbow Coupler, Material Grade Not Applicable, Standards NSF, Color Gray, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable, Compatible Tube Wall Thickness Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.