Zoro Homepage

Polysulfone, Barbed 1/2 in

  • Mfr # HFC23835

  • Zoro # G603576374


product price: $16.65
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow Insert
Series
HFC
Color
White
Application
Irrigation
Overall Length
2 3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFC23835
Zoro #
G603576374
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 3/32 in
Fitting Side B Tube Inner Diameter
1/2 in
Fitting Side 2 Tube Inner Diameter
1/2 in

Details

Item
Quick Connection Coupling
Specific Fitting Shape
90 Degrees Elbow Insert
Series
HFC
Color
White
Application
Irrigation
Fitting Material
Polysulfone
Fitting Side A Connection Type
Insert
Maximum Operating Temperature
280 Degrees F
Minimum Operating Temperature
-40 Degrees F
Fitting Side B Connection Type
Barbed
Maximum Operating Pressure
125 psi
Resistance Properties
Chemical-Resistant
Flow Control Type
Flow-through
Fitting Shape
90 Degrees Elbow
Connector Type
Coupling
Fitting Side 2 Connection Type
Barbed
For Media Type
Air, Non-Potable Water
Operating Pressure - Maximum
125 psi
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
280 Degrees F
Fitting Side 1 Connection Type
Quick-Disconnect Coupler

Description

Quick Connection Coupling, Application Irrigation, Fitting Side A Connection Type Insert, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/2 in, Flow Control Type Flow-through, Fitting Material Polysulfone, Overall Length 2 3/32 in, Specific Fitting Shape 90 Degrees Elbow Insert, Material Grade Not Applicable, Color White, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable, Compatible Tube Wall Thickness Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.