Polysulfone, Barbed 1/2 in
Mfr # HFCD17857
Zoro # G603576350
product price: $33.45
/eaKey Features
Specific Fitting Shape
Straight Coupler
Series
HFC
Color
Black
Application
Irrigation
Fitting Side B Connection Type
Barbed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HFCD17857
Zoro #
G603576350
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 27/32 in
Fitting Side B Tube Inner Diameter
1/2 in
Fitting Side 2 Tube Inner Diameter
1/2 in
Details
Item
Quick Connection Coupling
Specific Fitting Shape
Straight Coupler
Series
HFC
Color
Black
Application
Irrigation
Fitting Side B Connection Type
Barbed
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
280 Degrees F
Fitting Side A Connection Type
Coupler
Flow Control Type
Shut-off
Resistance Properties
UV-Resistant
Fitting Material
Polysulfone
Maximum Operating Pressure
125 psi
Fitting Shape
Straight
Operating Temperature - Maximum
280 Degrees F
Operating Pressure - Maximum
125 psi
Fitting Side 2 Connection Type
Barbed
Connector Type
Coupling
Operating Temperature - Minimum
-40 Degrees F
Fitting Side 1 Connection Type
Quick-Disconnect Coupler
For Media Type
Air, Non-Potable Water
Description
Quick Connection Coupling, Application Irrigation, Fitting Side A Connection Type Coupler, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/2 in, Flow Control Type Shut-off, Fitting Material Polysulfone, Overall Length 2 27/32 in, Specific Fitting Shape Straight Coupler, Material Grade Not Applicable, Color Black, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable, Compatible Tube Wall Thickness Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.