Zoro Homepage

Polysulfone, Barbed 3/8 in

  • Mfr # HFC16635

  • Zoro # G603576381


product price: $37.49
/ea

Key Features

Specific Fitting Shape
Straight Coupler
Series
HFC
Color
White
Application
Irrigation
Maximum Operating Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFC16635
Zoro #
G603576381
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side B Tube Inner Diameter
3/8 in
Overall Length
2 27/32 in
Fitting Side 2 Tube Inner Diameter
3/8 in

Details

Item
Quick Connection Coupling
Specific Fitting Shape
Straight Coupler
Series
HFC
Color
White
Application
Irrigation
Maximum Operating Pressure
125 psi
Fitting Side B Connection Type
Barbed
Resistance Properties
Chemical-Resistant
Maximum Operating Temperature
280 Degrees F
Flow Control Type
Flow-through
Fitting Side A Connection Type
Coupler
Fitting Material
Polysulfone
Minimum Operating Temperature
-40 Degrees F
Fitting Shape
Straight
Operating Temperature - Minimum
-40 Degrees F
Operating Pressure - Maximum
125 psi
Fitting Side 2 Connection Type
Barbed
For Media Type
Air, Non-Potable Water
Connector Type
Coupling
Fitting Side 1 Connection Type
Quick-Disconnect Coupler
Operating Temperature - Maximum
280 Degrees F

Description

Quick Connection Coupling, Application Irrigation, Fitting Side A Connection Type Coupler, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 3/8 in, Flow Control Type Flow-through, Fitting Material Polysulfone, Overall Length 2 27/32 in, Specific Fitting Shape Straight Coupler, Material Grade Not Applicable, Color White, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable, Compatible Tube Wall Thickness Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.