Polysulfone, Barbed 3/8 in
Mfr # HFCD22657
Zoro # G403576437
product price: $22.79
/eaKey Features
Specific Fitting Shape
Straight Insert
Series
HFC
Color
Black
Application
Irrigation
Fitting Side A Connection Type
Insert
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HFCD22657
Zoro #
G403576437
UPC #
-
Country of Origin
United States
Dimensions
Fitting Side B Tube Inner Diameter
3/8 in
Overall Length
2 1/32 in
Fitting Side 2 Tube Inner Diameter
3/8 in
Details
Item
Quick Connection Coupling
Specific Fitting Shape
Straight Insert
Series
HFC
Color
Black
Application
Irrigation
Fitting Side A Connection Type
Insert
Fitting Side B Connection Type
Barbed
Maximum Operating Temperature
280 Degrees F
Flow Control Type
Shut-off
Resistance Properties
UV-Resistant
Fitting Material
Polysulfone
Maximum Operating Pressure
125 psi
Minimum Operating Temperature
-40 Degrees F
Fitting Shape
Straight
Operating Pressure - Maximum
125 psi
Connector Type
Coupling
Operating Temperature - Minimum
-40 Degrees F
For Media Type
Air, Non-Potable Water
Fitting Side 2 Connection Type
Barbed
Operating Temperature - Maximum
280 Degrees F
Fitting Side 1 Connection Type
Quick-Disconnect Coupler
Description
Quick Connection Coupling, Application Irrigation, Fitting Side A Connection Type Insert, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 3/8 in, Flow Control Type Shut-off, Fitting Material Polysulfone, Overall Length 2 1/32 in, Specific Fitting Shape Straight Insert, Material Grade Not Applicable, Color Black, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable, Compatible Tube Wall Thickness Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.