Zoro Homepage

Polysulfone, Barbed 3/8 in

  • Mfr # HFCD23635

  • Zoro # G603576343


product price: $26.55
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow Insert
Series
HFC
Color
White
Application
Irrigation
Maximum Operating Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFCD23635
Zoro #
G603576343
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/16 in
Fitting Side B Tube Inner Diameter
3/8 in
Fitting Side 2 Tube Inner Diameter
3/8 in

Details

Item
Quick Connection Coupling
Specific Fitting Shape
90 Degrees Elbow Insert
Series
HFC
Color
White
Application
Irrigation
Maximum Operating Pressure
125 psi
Minimum Operating Temperature
-40 Degrees F
Fitting Material
Polysulfone
Fitting Side A Connection Type
Insert
Resistance Properties
Chemical-Resistant
Flow Control Type
Shut-off
Fitting Side B Connection Type
Barbed
Maximum Operating Temperature
280 Degrees F
Fitting Shape
90 Degrees Elbow
Fitting Side 1 Connection Type
Quick-Disconnect Coupler
Operating Temperature - Maximum
280 Degrees F
Fitting Side 2 Connection Type
Barbed
Operating Temperature - Minimum
-40 Degrees F
For Media Type
Air, Non-Potable Water
Connector Type
Coupling
Operating Pressure - Maximum
125 psi

Description

Quick Connection Coupling, Application Irrigation, Fitting Side A Connection Type Insert, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 3/8 in, Flow Control Type Shut-off, Fitting Material Polysulfone, Overall Length 2 1/16 in, Specific Fitting Shape 90 Degrees Elbow Insert, Material Grade Not Applicable, Color White, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable, Compatible Tube Wall Thickness Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.