Zoro Homepage

Polysulfone, Barbed 5/8 in

  • Mfr # HFCD161057

  • Zoro # G603576459


product price: $45.79
/ea

Key Features

Specific Fitting Shape
Straight Coupler
Series
HFC
Color
Black
Application
Irrigation
Overall Length
2 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFCD161057
Zoro #
G603576459
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 15/16 in
Fitting Side B Tube Inner Diameter
5/8 in
Fitting Side 2 Tube Inner Diameter
5/8 in

Details

Item
Quick Connection Coupling
Specific Fitting Shape
Straight Coupler
Series
HFC
Color
Black
Application
Irrigation
Resistance Properties
UV-Resistant
Fitting Side B Connection Type
Barbed
Maximum Operating Temperature
280 Degrees F
Fitting Side A Connection Type
Coupler
Minimum Operating Temperature
-40 Degrees F
Flow Control Type
Shut-off
Maximum Operating Pressure
125 psi
Fitting Material
Polysulfone
Fitting Shape
Straight
Operating Pressure - Maximum
125 psi
Connector Type
Coupling
Fitting Side 1 Connection Type
Quick-Disconnect Coupler
Fitting Side 2 Connection Type
Barbed
For Media Type
Air, Non-Potable Water
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
280 Degrees F

Description

Quick Connection Coupling, Application Irrigation, Fitting Side A Connection Type Coupler, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 5/8 in, Flow Control Type Shut-off, Fitting Material Polysulfone, Overall Length 2 15/16 in, Specific Fitting Shape Straight Coupler, Material Grade Not Applicable, Color Black, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable, Compatible Tube Wall Thickness Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.