Polysulfone, BSPT 1/2 in
Mfr # HFC24857BSPT
Zoro # G903576456
product price: $18.19
/eaKey Features
Specific Fitting Shape
Straight Insert
Series
HFC
Color
Black
Application
Irrigation
Fitting Side A Connection Type
Insert
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HFC24857BSPT
Zoro #
G903576456
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 3/32 in
Fitting Side B Pipe Size
1/2 in
Fitting Side 2 Pipe Size
1/2 in
Details
Item
Quick Connection Coupling
Specific Fitting Shape
Straight Insert
Series
HFC
Color
Black
Application
Irrigation
Fitting Side A Connection Type
Insert
Fitting Side B Connection Type
BSPT
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Pressure
125 psi
Flow Control Type
Flow-through
Resistance Properties
UV-Resistant
Fitting Material
Polysulfone
Maximum Operating Temperature
280 Degrees F
Fitting Shape
Straight
Fitting Side 1 Connection Type
Quick-Disconnect Coupler
Fitting Side 2 Connection Type
BSPT
Operating Temperature - Maximum
280 Degrees F
Operating Pressure - Maximum
125 psi
Operating Temperature - Minimum
-40 Degrees F
For Media Type
Air, Non-Potable Water
Connector Type
Coupling
Description
Quick Connection Coupling, Application Irrigation, Fitting Side A Connection Type Insert, Fitting Side B Connection Type BSPT, Flow Control Type Flow-through, Fitting Side B Pipe Size 1/2 in, Fitting Material Polysulfone, Overall Length 2 3/32 in, Specific Fitting Shape Straight Insert, Material Grade Not Applicable, Color Black, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable, Compatible Tube Wall Thickness Not Applicable, For Hole Diameter Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.