Zoro Homepage

Polysulfone, BSPT 3/4 in

  • Mfr # HFCD101235BSPT

  • Zoro # G703576458


product price: $34.99
/ea

Key Features

Specific Fitting Shape
Straight Coupler
Series
HFC
Color
White
Application
Irrigation
Maximum Operating Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFCD101235BSPT
Zoro #
G703576458
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 1/8 in
Fitting Side B Pipe Size
3/4 in
Fitting Side 2 Pipe Size
3/4 in

Details

Item
Quick Connection Coupling
Specific Fitting Shape
Straight Coupler
Series
HFC
Color
White
Application
Irrigation
Maximum Operating Pressure
125 psi
Fitting Side B Connection Type
BSPT
Resistance Properties
Chemical-Resistant
Fitting Side A Connection Type
Coupler
Fitting Material
Polysulfone
Flow Control Type
Shut-off
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
280 Degrees F
Fitting Shape
Straight
Fitting Side 2 Connection Type
BSPT
Connector Type
Coupling
For Media Type
Air, Non-Potable Water
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
280 Degrees F
Fitting Side 1 Connection Type
Quick-Disconnect Coupler
Operating Pressure - Maximum
125 psi

Description

Quick Connection Coupling, Application Irrigation, Fitting Side A Connection Type Coupler, Fitting Side B Connection Type BSPT, Flow Control Type Shut-off, Fitting Side B Pipe Size 3/4 in, Fitting Material Polysulfone, Overall Length 3 1/8 in, Specific Fitting Shape Straight Coupler, Material Grade Not Applicable, Color White, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable, Compatible Tube Wall Thickness Not Applicable, For Hole Diameter Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.