Polysulfone, BSPT 3/4 in
Mfr # HFCD241235BSPT
Zoro # G803576495
product price: $23.79
/eaKey Features
Specific Fitting Shape
Straight Insert
Series
HFC
Color
White
Application
Irrigation
Flow Control Type
Shut-off
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HFCD241235BSPT
Zoro #
G803576495
UPC #
-
Country of Origin
United States
Dimensions
Fitting Side B Pipe Size
3/4 in
Overall Length
2 11/32 in
Fitting Side 2 Pipe Size
3/4 in
Details
Item
Quick Connection Coupling
Specific Fitting Shape
Straight Insert
Series
HFC
Color
White
Application
Irrigation
Flow Control Type
Shut-off
Fitting Side B Connection Type
BSPT
Resistance Properties
Chemical-Resistant
Maximum Operating Temperature
280 Degrees F
Fitting Material
Polysulfone
Maximum Operating Pressure
125 psi
Minimum Operating Temperature
-40 Degrees F
Fitting Side A Connection Type
Insert
Fitting Shape
Straight
Fitting Side 1 Connection Type
Quick-Disconnect Coupler
Operating Temperature - Minimum
-40 Degrees F
Fitting Side 2 Connection Type
BSPT
Operating Temperature - Maximum
280 Degrees F
For Media Type
Air, Non-Potable Water
Operating Pressure - Maximum
125 psi
Connector Type
Coupling
Description
Quick Connection Coupling, Application Irrigation, Fitting Side A Connection Type Insert, Fitting Side B Connection Type BSPT, Flow Control Type Shut-off, Fitting Side B Pipe Size 3/4 in, Fitting Material Polysulfone, Overall Length 2 11/32 in, Specific Fitting Shape Straight Insert, Material Grade Not Applicable, Color White, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable, Compatible Tube Wall Thickness Not Applicable, For Hole Diameter Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.