Polysulfone, GHT 3/4 in
Mfr # HFC101235GHT
Zoro # G703576472
product price: $27.19
/eaKey Features
Specific Fitting Shape
Straight Coupler
Series
HFC
Color
White
Application
Irrigation
Resistance Properties
Chemical-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HFC101235GHT
Zoro #
G703576472
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 15/16 in
Fitting Side B Pipe Size
3/4 in
Fitting Side 2 Pipe Size
3/4 in
Details
Item
Quick Connection Coupling
Specific Fitting Shape
Straight Coupler
Series
HFC
Color
White
Application
Irrigation
Resistance Properties
Chemical-Resistant
Fitting Side A Connection Type
Coupler
Minimum Operating Temperature
-40 Degrees F
Fitting Material
Polysulfone
Maximum Operating Temperature
280 Degrees F
Flow Control Type
Flow-through
Maximum Operating Pressure
125 psi
Fitting Side B Connection Type
GHT
Fitting Shape
Straight
Operating Temperature - Maximum
280 Degrees F
Connector Type
Coupling
Fitting Side 2 Connection Type
GHT
Operating Temperature - Minimum
-40 Degrees F
Operating Pressure - Maximum
125 psi
Fitting Side 1 Connection Type
Quick-Disconnect Coupler
For Media Type
Air, Non-Potable Water
Description
Quick Connection Coupling, Application Irrigation, Fitting Side A Connection Type Coupler, Fitting Side B Connection Type GHT, Flow Control Type Flow-through, Fitting Side B Pipe Size 3/4 in, Fitting Material Polysulfone, Overall Length 2 15/16 in, Specific Fitting Shape Straight Coupler, Material Grade Not Applicable, Color White, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable, Compatible Tube Wall Thickness Not Applicable, For Hole Diameter Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.