Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polysulfone, GHT 3/4 in

  • Mfr # HFCD191235GHT

  • Zoro # G003576424


product price: $40.19
/ea

Key Features

Specific Fitting Shape
Straight Coupler
Series
HFC
Color
White
Application
Irrigation
Maximum Operating Temperature
280 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HFCD191235GHT
Zoro #
G003576424
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 23/32 in
Fitting Side B Pipe Size
3/4 in
Fitting Side 2 Pipe Size
3/4 in

Details

Item
Quick Connection Coupling
Specific Fitting Shape
Straight Coupler
Series
HFC
Color
White
Application
Irrigation
Maximum Operating Temperature
280 Degrees F
Fitting Side B Connection Type
GHT
Maximum Operating Pressure
125 psi
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Chemical-Resistant
Flow Control Type
Shut-off
Fitting Side A Connection Type
Coupler
Fitting Material
Polysulfone
Fitting Shape
Straight
Connector Type
Coupling
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
280 Degrees F
Fitting Side 1 Connection Type
Quick-Disconnect Coupler
Fitting Side 2 Connection Type
GHT
For Media Type
Air, Non-Potable Water
Operating Pressure - Maximum
125 psi

Description

Quick Connection Coupling, Application Irrigation, Fitting Side A Connection Type Coupler, Fitting Side B Connection Type GHT, Flow Control Type Shut-off, Fitting Side B Pipe Size 3/4 in, Fitting Material Polysulfone, Overall Length 2 23/32 in, Specific Fitting Shape Straight Coupler, Material Grade Not Applicable, Color White, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable, Compatible Tube Wall Thickness Not Applicable, For Hole Diameter Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.