Zoro Homepage

Polysulfone, GHT 3/4 in

  • Mfr # HFCD241235GHT

  • Zoro # G603576466


product price: $25.49
/ea

Key Features

Specific Fitting Shape
Straight Insert
Series
HFC
Color
White
Application
Irrigation
Overall Length
2 5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFCD241235GHT
Zoro #
G603576466
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 5/32 in
Fitting Side B Pipe Size
3/4 in
Fitting Side 2 Pipe Size
3/4 in

Details

Item
Quick Connection Coupling
Specific Fitting Shape
Straight Insert
Series
HFC
Color
White
Application
Irrigation
Minimum Operating Temperature
-40 Degrees F
Flow Control Type
Shut-off
Maximum Operating Pressure
125 psi
Resistance Properties
Chemical-Resistant
Fitting Side A Connection Type
Insert
Maximum Operating Temperature
280 Degrees F
Fitting Side B Connection Type
GHT
Fitting Material
Polysulfone
Fitting Shape
Straight
Operating Temperature - Maximum
280 Degrees F
Fitting Side 1 Connection Type
Quick-Disconnect Coupler
Fitting Side 2 Connection Type
GHT
Operating Temperature - Minimum
-40 Degrees F
Operating Pressure - Maximum
125 psi
Connector Type
Coupling
For Media Type
Air, Non-Potable Water

Description

Quick Connection Coupling, Application Irrigation, Fitting Side A Connection Type Insert, Fitting Side B Connection Type GHT, Flow Control Type Shut-off, Fitting Side B Pipe Size 3/4 in, Fitting Material Polysulfone, Overall Length 2 5/32 in, Specific Fitting Shape Straight Insert, Material Grade Not Applicable, Color White, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable, Compatible Tube Wall Thickness Not Applicable, For Hole Diameter Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.