Zoro Homepage

Polysulfone, NPT 1/2 in

  • Mfr # HFC10835

  • Zoro # G203576484


product price: $29.89
/ea

Key Features

Specific Fitting Shape
Straight Coupler
Series
HFC
Color
White
Application
Irrigation
Fitting Side B Pipe Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFC10835
Zoro #
G203576484
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side B Pipe Size
1/2 in
Overall Length
2 7/8 in
Fitting Side 2 Pipe Size
1/2 in

Details

Item
Quick Connection Coupling
Specific Fitting Shape
Straight Coupler
Series
HFC
Color
White
Application
Irrigation
Maximum Operating Pressure
125 psi
Fitting Side A Connection Type
Coupler
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
280 Degrees F
Fitting Material
Polysulfone
Flow Control Type
Flow-through
Fitting Side B Connection Type
NPT
Resistance Properties
Chemical-Resistant
Fitting Shape
Straight
Fitting Side 1 Connection Type
Quick-Disconnect Coupler
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
280 Degrees F
For Media Type
Air, Non-Potable Water
Connector Type
Coupling
Operating Pressure - Maximum
125 psi
Fitting Side 2 Connection Type
NPT

Description

Quick Connection Coupling, Application Irrigation, Fitting Side A Connection Type Coupler, Fitting Side B Connection Type NPT, Flow Control Type Flow-through, Fitting Side B Pipe Size 1/2 in, Fitting Material Polysulfone, Overall Length 2 7/8 in, Specific Fitting Shape Straight Coupler, Material Grade Not Applicable, Color White, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable, Compatible Tube Wall Thickness Not Applicable, For Hole Diameter Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.