Zoro Homepage

Quick Connection Coupling, Brass, 1/4 in

  • Mfr # LQ4D47004BLU

  • Zoro # G403576345


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Straight Insert
Series
EVERIS LQ4
Hex Size
20 mm
Standards
REACH, RoHS
Color
Cool Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LQ4D47004BLU
Zoro #
G403576345
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
20 mm
Fitting Side B Pipe Size
1/4 in
Overall Length
2 1/8 in
Fitting Side 2 Pipe Size
1/4 in

Details

Item
Quick Connection Coupling
Specific Fitting Shape
Straight Insert
Series
EVERIS LQ4
Standards
REACH, RoHS
Color
Cool Blue
Application
Dielectric Coolants, Glycol/Water Coolants
Fitting Side B Connection Type
BSPP
Finish/Coating
Chrome
Maximum Operating Temperature
240 Degrees F
Material Grade
CA360
Fitting Material
Brass
Maximum Operating Pressure
120 psi
Fitting Side A Connection Type
Insert
Minimum Operating Temperature
0 Degrees F
Flow Control Type
Shut-off
Fitting Shape
Straight
Finish
Chrome-Plated
Operating Temperature - Maximum
240 Degrees F
For Media Type
Coolants
Fitting Side 2 Connection Type
BSPP
Fitting Side 1 Connection Type
Quick-Disconnect Coupler
Operating Pressure - Maximum
120 psi
Operating Temperature - Minimum
0 Degrees F

Description

Quick Connection Coupling, Application Dielectric Coolants, Glycol/Water Coolants, Fitting Side A Connection Type Insert, Fitting Side B Connection Type BSPP, Flow Control Type Shut-off, Fitting Side B Pipe Size 1/4 in, Fitting Material Brass, Overall Length 2 1/8 in, Specific Fitting Shape Straight Insert, Finish/Coating Chrome, Material Grade CA360, Standards REACH, RoHS, Color Cool Blue, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.