Zoro Homepage

Quick Connection Coupling, Brass, 3/8 in

  • Mfr # LQ6D24006RED

  • Zoro # G703576366


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Straight Insert
Series
EVERIS LQ6
Color
Warm Red
Standards
REACH, RoHS
Hex Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LQ6D24006RED
Zoro #
G703576366
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
1 in
Overall Length
2 13/32 in
Fitting Side B Pipe Size
3/8 in
Fitting Side 2 Pipe Size
3/8 in

Details

Item
Quick Connection Coupling
Specific Fitting Shape
Straight Insert
Series
EVERIS LQ6
Color
Warm Red
Standards
REACH, RoHS
Application
Dielectric Coolants, Glycol/Water Coolants
Minimum Operating Temperature
0 Degrees F
Fitting Side A Connection Type
Insert
Flow Control Type
Shut-off
Material Grade
CA360
Maximum Operating Temperature
240 Degrees F
Maximum Operating Pressure
120 psi
Fitting Side B Connection Type
NPT
Fitting Material
Brass
Finish/Coating
Chrome
Fitting Shape
Straight
Finish
Chrome-Plated
Fitting Side 1 Connection Type
Quick-Disconnect Coupler
For Media Type
Coolants
Fitting Side 2 Connection Type
NPT
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
240 Degrees F
Operating Pressure - Maximum
120 psi

Description

Quick Connection Coupling, Application Dielectric Coolants, Glycol/Water Coolants, Fitting Side A Connection Type Insert, Fitting Side B Connection Type NPT, Flow Control Type Shut-off, Fitting Side B Pipe Size 3/8 in, Fitting Material Brass, Overall Length 2 13/32 in, Specific Fitting Shape Straight Insert, Finish/Coating Chrome, Material Grade CA360, Standards REACH, RoHS, Color Warm Red, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.