Zoro Homepage

Waterproof Switch, SPDT, Black

  • Mfr # D1021-540

  • Zoro # G0395446


product price: $58.49
/ea

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
12 mm
Head Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1021-540
Zoro #
G0395446
UPC #
-
Country of Origin
United States

Dimensions

Panel Cutout Diameter
12 mm
Stem Length
0.38 in
Overall Depth
1.5 in
Overall Height
1.76 in
Overall Width
0.92 in

Details

Item
Miniature Push Button Switch
Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Rubber
Terminal Connection
Wire Lead
DC Contact Rating
5 A @ 28 V
Includes
Wire Leads, 24 in
Switch Function
Momentary
Contact Form
SPST
Color
Black
AC Contact Rating
5 A @ 125 V
Terminals
Wire Lead
Mounting Hole
1/2 in dia
Operating Temp. Range
-40 Degrees to 221 Degrees F
Series
D1
Number of Connections
3
Product Type
Miniature Pushbutton Switch
Features
Bracket for Panel Mounting
Number of Operators
1
Bezel Material
Plastic
IP Rating
IP68
Resistance Properties
Waterproof
Operating Temperature - Minimum
-40 Degrees F
Number of Indicator Lights
0
Operator Material
Plastic
Operator Voltage Rating - Maximum
110 V AC
Operating Temperature - Maximum
221 Degrees F
NEMA Enclosure Rating
Not Rated

Description

Miniature Pushbutton Switch, Momentary Action, Head Material Rubber, Contact Form SPST, Color Black, Contact Rating 5A @ 125VAC/28VDC, Number of Operators 1, IP Rating IP68, Legend Not Applicable, Terminal Connection Wire Lead, Features Bracket for Panel Mounting, Includes Wire Leads, 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.