Waterproof Switch, SPST, Black
Mfr # B7151-516
Zoro # G1687077
product price: $33.69
/eaKey Features
Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B7151-516
Zoro #
G1687077
UPC #
-
Country of Origin
United States
Dimensions
Stem Length
0.38 in
Overall Depth
1.61 in
Overall Width
0.81 in
Overall Height
0.5 in
Description
Extended Push Button Operator, Momentary Action, Push Button Type of Operator, Head Material Thermoplastic, Contact Form 1NO, Color Black, Contact Rating 5A @ 125VAC/28VDC, Number of Operators 1, IP Rating IP68, Legend Not Applicable, Standards CE, Terminal Connection Wire Lead, Features Low Force, Includes Wire Leads, 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.