Zoro Homepage

2 Female NPT Pipe Thread x 2 Part A Camlock 'Stubby' Adapter, CMAS/20NNB/027

  • Mfr # B700377

  • Zoro # G708653543


product price: $19.19
/ea

Key Features

Seal Material
Polypropylene
Color
Black
Features
2" Male NPT Pipe Thread Adapters
Assembly
Not Required
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B700377
Zoro #
G708653543
UPC #
707022368858
Country of Origin
China

Details

Item
Part A Camlock
Seal Material
Polypropylene
Color
Black
Features
2" Male NPT Pipe Thread Adapters
Assembly
Not Required

Description

Stubby Reducer from 2 male NPT pipe thread valve to 2 male Camlock Part 'A' to connect 2 hose. Manufactured from FDA food grade materials in a strong glass coupled Polypropylene under an ISO 9000 Quality Management system. The CPP glass coupled Polypropylene material is rated to 150psi and suitable for most chemicals carried in IBC Totes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.