Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Matte Black 180 Degree Traditional Style Glass Clamp

  • Mfr # GCB180MBL

  • Zoro # G010106409


product price: $49.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCB180MBL
Zoro #
G010106409
UPC #
-
Country of Origin
United States

Description


Solid brass CRL Standard 180 Degree Glass Clamps are ideal for fixed transom or inline panel installations in frameless shower enclosures.
Our solid brass Traditional Glass Clamps are designed to secure glass panels in contemporary shower enclosures. They assist in maintaining the frameless appearance, and provide a clean looking alternative to U-Channel. All Traditional Clamps feature solid brass construction and a variety of finishes to match our complete line of Shower Door Hinges. Appropriate mounting screws and one set of clear gaskets are included with each Clamp. Extra Cat. No. UCG77 Clear Gaskets may be ordered separately.
SPECIFICATIONS:
Materials: Solid Brass
Available Finishes: Shown at top of page.
Glass Thickness Range: 5/16 to 1/2 8 to 12 mm
Fabrication Required: Stud will fit between panels with 7/16 11 mm gap, or you can notch the glass around the screw stud for a tighter gap.
Includes: Gaskets
NOTE: An additional set of gaskets is required for 5/16 8 mm glass Cat. No. UCG77.
Most shipping weights are approximate and have not been verified. If the exact weight is needed in order to determine shipping costs, and shipping costs are required in order for you to complete your order, please request this prior to submitting your order by contacting CRL Customer Service. Product images shown are of the actual product or a close representation. Colors can vary depending on your computer's video card and on how your monitor's color is adjusted.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.