
Unlacquered Brass 6-in Pull Handle and 18-in Towel Bar BM Series Combination With Metal Washers
Mfr # BM6X18ULBR
Zoro # G410031585
product price:Â $113.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BM6X18ULBR
Zoro #
G410031585
UPC #
-
Country of Origin
United States
Description
The CRL BM Series of Pull Handle/Towel Bar Combinations With Metal Washers are provided with all the hardware required for installation. They are constructed of 1.5 mil thick heavy brass tubing. Each set consists of a pull handle/towel bar set, along with decorative metal back-up washers and plastic washers to protect against glass-to-metal contact.
SPECIFICATIONS:
Material: 3/4 19 mm Diameter Brass Tubing 1.5 mil thick, 1-1/4 32 mm Diameter Metal Washers
Glass Thickness Range: 1/4 to 1/2 6 to 12 mm
Hole Diameter Required: 1/2 12 mm
Center-to-Center Hole Spacing:
6 Pull = 6 152 mm
8 Pull = 8 203 mm
12 Pull = 12 305 mm
12 Towel Bar = 12 305 mm
18 Towel Bar = 18 457 mm
20 Towel Bar = 20 508 mm
22 Towel Bar = 22 559 mm
24 Towel Bar = 24 610 mm
AVAILABLE SIZES:
Cat. No. BM6X12 6 Pull/12 Towel Bar
Cat. No. BM6X18 6 Pull/18 Towel Bar
Cat. No. BM6X22 6 Pull/22 Towel Bar
Cat. No. BM6X24 6 Pull/24 Towel Bar
Cat. No. BM8X18 8 Pull/18 Towel Bar
Cat. No. BM8X20 8 Pull/20 Towel Bar
Cat. No. BM8X22 8 Pull/22 Towel Bar
Cat. No. BM8X24 8 Pull/24 Towel Bar
Cat. No. BM12X24 12 Pull/24 Towel Bar
Most shipping weights are approximate and have not been verified. If the exact weight is needed in order to determine shipping costs, and shipping costs are required in order for you to complete your order, please request this prior to submitting your order by contacting CRL Customer Service. Product images shown are of the actual product or a close representation. Colors can vary depending on your computer's video card and on how your monitor's color is adjusted.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.