This item is Discontinued.

Cra-Z-Art Jumbo Crayon Classroom Pack, 8 Color, PK400 740051

Jumbo Crayon Classroom Pack, 8 Color, PK400 (Discontinued)

  • Mfr # 740051
  • Zoro # G4109208
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
740051
Zoro #
G4109208
UPC #
884920740051
Country of Origin
China

Dimensions

Character Size
Jumbo
Size
Jumbo

Details

Item
Crayons
Color
Assorted
Recommended Age
4+ Years
Material
Paraffin Wax
Recommended Grade
Grade PK+
Features
Classpack—8 assorted colors.
Includes
Classpack: 400 crayons in 8 colors

Description

Cra-Z-Art's jumbo crayon multi-pack has 8 different colors for endless creativity. The crayons are smooth, bright, large and easy to grip. The box has an easy open and close lid featuring a compartment for each color. The crayons are school quality and non toxic. Perfect for classrooms! Each box includes 400 crayons in 8 colors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.