Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Cra-Z-Art Super Washable Markers, Broad Bullet Tip, 10 Assorted Colors 1000224

Super Washable Markers, Broad Bullet Tip, 10 Assorted Colors (Discontinued)

  • Mfr # 1000224
  • Zoro # G701956009
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000224
Zoro #
G701956009
UPC #
884920100022
Country of Origin
China

Dimensions

Size
Broad
Marker Tip Size (text)
Broad

Details

Item
Markers
Color
Assorted
Marker Tip
Bullet
Weight
0.36 lbs
Age Recommendation
Ages 3 and Up
Marker Ink Type
Washable
Marker Color Assortment
Black; Blue; Brown; Green; Neon Green; Orange; Pink; Purple; Red; Yellow
Marker Color(s)
Assorted
Marker Tip Type
Bullet
Marker Grade
School Grade

Description

Create vivid images with a spectrum of colors. Super-bright with a finely tapered tip, versatile for use in larger coloring areas and for making thicker lines, or using the tip for making thinner lines and precise shading and coloring. Special ink formula washes away easily from skin and most fabrics with just soap and water. No worries about spilling off the paper and onto the table or clothes. Tight-fit caps keep high-powered pigments fresh and ready to make a dramatic entrance time after time. Quick drying ink helps avoid smudges and maintains brightness over time. Colors won't bleed through.


  • • Create vivid images with a spectrum of colors.
  • • Great for coloring large areas in fine detail.
  • • Super washable ink formula-washes away easily from skin and most fabrics with soap and water.
  • • Ventilated cap.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.